Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C06000633500S
Mfr # C06000633500S
Zoro # G3318198
Sold in multiples of 5 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.063 in
- Compressed Length 1.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C06000633500S
- Zoro # G3318198
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.063 in |
Compressed Length | 1.055 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 9 lb/in |
Color | Silver |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Compression Spring |
End Type | Squared and Ground |
Wire Type | Round |
Deflection @ Load | 1.34 in |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 3-1/2 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.063 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.055 In., Deflection @ Load 1.34 In., Spring Rate 9 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIGINAL LISHI ORIGINAL LISHI: REVERSE KW1 - 5-Pin Kwikset Keyway Tool (OLS-KW1-L-AG)
- PRIMELINE TOOLS Front Closet Door Roller with 1/4 in. Offset and 7/8 in. Nylon Wheel (Single Pack) (N 6500)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) x 1 3/16 in (30 mm) Black, Cream Eclectic Cabinet Knob (BP637930303490)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, Silicone (40MPX-BUZ-XR-200)
- SPEC Compression Spring, Stainless Steel, PK10, C06000631750S (C06000631750S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800511250S (C04800511250S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000812500S (C06000812500S)
- SPEC Metric Compression Spring, 1-1/2in.L, PK10 (D12420)
- SPEC Compression Spring, Stainless Steel, PK10, C03600291500S (C03600291500S)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742000S (C09750742000S)
- MIDWEST FASTENER 5/16" x .030" x 1-1/16" Steel Compression Springs 1 12PK (18660)
- Spec Compression and Die Springs