Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C06000592750S
Mfr # C06000592750S
Zoro # G3317951
product price: $15.79
/pk 10, $1.58/ea
Sold in multiples of 5 for $78.95
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.059 in
- Compressed Length 0.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C06000592750S
- Zoro # G3317951
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.059 in |
Compressed Length | 0.811 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 9 lb/in |
Color | Silver |
Item | Compression Spring |
Finish | Plain |
Deflection @ Load | 1.17 in |
End Type | Squared and Ground |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-3/4 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.059 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.811 In., Deflection @ Load 1.17 In., Spring Rate 9 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 8 in Center to Center Satin Nickel Finish (86690US15)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1616)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626 x YMS)
- MIDWEST FASTENER 2" Ceramic Round Base Magnet 2PK (32691)
- SPEC Compression Spring, Stainless Steel, PK10, C06000631750S (C06000631750S)
- SPEC Compression Spring, Music Wire, PK10, C09751051500M (C09751051500M)
- SPEC Compression Spring , PK3 (C09700632500S)
- SPEC Compression Spring, Music Wire, PK10, C09751483000M (C09751483000M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451250S (C06000451250S)
- SPEC Compression Spring Metric, PK10 (D11130)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF2)
- Spec Compression and Die Springs