Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C06000451250S
Mfr # C06000451250S
Zoro # G3317111
product price: $13.59
/pk 10, $1.36/ea
Sold in multiples of 6 for $81.54
$81.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.045 in
- Compressed Length 0.292 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C06000451250S
- Zoro # G3317111
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.292 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 7 lb/in |
Color | Silver |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Compression Spring |
End Type | Squared and Ground |
Finish | Plain |
Deflection @ Load | 0.75 in |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.045 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.292 In., Deflection @ Load 0.75 In., Spring Rate 7 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Full Lip Strike Plate Black (FLSP335U19)
- RICHELIEU HARDWARE 10 1/8 in (256 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP877825614011)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Vanity Sink Base Cabinet Drip Tray (SBVDT-2124-A-1)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB4605LN x 626)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453000S (C06000453000S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451000S (C06000451000S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453500S (C06000453500S)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742000S (C09750742000S)
- SPEC Compression Spring, Music Wire, PK10, C07200854000M (C07200854000M)
- SPEC Compression Spring, Stainless Steel, PK10, C03000491250S (C03000491250S)
- RAYMOND ISO D Die Spring, Light Duty, 1-1/2x10In (303740D)
- Spec Compression and Die Springs