Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C04800511000S
Mfr # C04800511000S
Zoro # G3314768
product price: $18.39
/pk 10, $1.84/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.051 in
- Compressed Length 0.384 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C04800511000S
- Zoro # G3314768
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.051 in |
Compressed Length | 0.384 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 23 lb/in |
Color | Silver |
Deflection @ Load | 0.36 in |
Item | Compression Spring |
End Type | Squared and Ground |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1 In., Outside Dia. 31/64 In., Wire Type Round, Wire Dia. 0.051 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.384 In., Deflection @ Load 0.36 In., Spring Rate 23 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B212 Satin Stainless Steel Hook (B212)
- TRIPAR 7 In. Wooden Plate Stand (23-1204)
- DELTANA Kick Plate 8 x 34 S/S in Paint Black (KP834U19)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NBZ9)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510620S (C04800510620S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800511250S (C04800511250S)
- SPEC Compression Spring, Music Wire, PK10, C03600551750M (C03600551750M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421000S (C04800421000S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600511000S (C03600511000S)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C03000350750S)
- Spec Compression and Die Springs