Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C04800421250S
Mfr # C04800421250S
Zoro # G3315020
Sold in multiples of 6 for $143.70
$143.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.042 in
- Compressed Length 0.317 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C04800421250S
- Zoro # G3315020
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.042 in |
Compressed Length | 0.317 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 8 lb/in |
Color | Silver |
Finish | Plain |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Squared and Ground |
Deflection @ Load | 0.57 in |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 31/64 In., Wire Type Round, Wire Dia. 0.042 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.317 In., Deflection @ Load 0.57 In., Spring Rate 8 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Dark Brz, 48in L, 3-3/4in W (8135NDKB-48)
- DORMA Key-In-Curved Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 626 Satin (9C08-626)
- MSI Philadelphia Splitface Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0088-SAM)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421000S (C04800421000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421500S (C04800421500S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600511000S (C03600511000S)
- SPEC Compression Spring, Music Wire, PK10, C09751624000M (C09751624000M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- SPEC Compression Spring , PK2 (C19372506000M)
- RAYMOND Compression Spring Music Wire, PK15 (C01480210500M)
- Spec Compression and Die Springs