Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C04800381500S
Mfr # C04800381500S
Zoro # G3313989
product price: $15.15
/pk 10, $1.52/ea
Sold in multiples of 6 for $90.90
$90.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.038 in
- Compressed Length 0.305 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C04800381500S
- Zoro # G3313989
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.305 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 5 lb/in |
Color | Silver |
Deflection @ Load | 0.72 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Squared and Ground |
Wire Type | Round |
Finish | Plain |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 31/64 In., Wire Type Round, Wire Dia. 0.038 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.305 In., Deflection @ Load 0.72 In., Spring Rate 5 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- KENAURD Kenaurd: Mortise Lockset Silver (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER-LH (KMLWL234-SS-SC1-LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- DELTANA Hand Rail Brackets, 3" Projection Oil Rubbed Bronze (HRC253U10B)
- SPEC Compression Spring, Music Wire, , PK15, C03000510880M (C03000510880M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800451250S (C04800451250S)
- SPEC Compression Spring Music Wire, PK5, D12600 (D12600)
- SPEC Compression Spring , PK3 (C10950823000M)
- SPEC Compression Spring Music Wire (D23870)
- SPEC Compression Spring, Music Wire, , PK15, C03000491000M (C03000491000M)
- RAYMOND Compression Spring, Medium Duty, PK6 (020064000)
- Spec Compression and Die Springs