Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C04800352000S
Mfr # C04800352000S
Zoro # G3313952
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.035 in
- Compressed Length 0.351 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C04800352000S
- Zoro # G3313952
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.035 in |
Compressed Length | 0.351 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 3 lb/in |
Color | Silver |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Deflection @ Load | 0.98 in |
Finish | Plain |
End Type | Squared and Ground |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2 In., Outside Dia. 31/64 In., Wire Type Round, Wire Dia. 0.035 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.351 In., Deflection @ Load 0.98 In., Spring Rate 3 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3725NP35)
- GARLOCK Gasket, 3inTube, I-Line, 2-7/8in.Inside dia (40IT-TS-300)
- M D BUILDING PRODUCTS 36x84 BRZ Jamb Up (1156)
- RV DESIGNER RV Designer H241 Positive Latch With 4 Strike Options - Bronze Finish (H241)
- SPEC Compression Spring, Stainless Steel, PK10, C04800350500S (C04800350500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351000S (C04800351000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351750S (C04800351750S)
- SPEC Compression Spring, Music Wire, PK10, C14601254000M (C14601254000M)
- SPEC Compression Spring, Stainless Steel, PK10, C08500981500S (C08500981500S)
- SPEC Compression Spring, Music Wire, PK10, C04800352500M (C04800352500M)
- ZORO SELECT Compress Spring, 13/16x0.042 In, PK5 (1NCK3)
- Spec Compression and Die Springs