Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C04800350500S
Mfr # C04800350500S
Zoro # G3313377
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.035 in
- Compressed Length 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C04800350500S
- Zoro # G3313377
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.035 in |
Compressed Length | 0.16 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 13 lb/in |
Color | Silver |
Wire Type | Round |
End Type | Squared and Ground |
Item | Compression Spring |
Finish | Plain |
Deflection @ Load | 0.22 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1/2 In., Outside Dia. 31/64 In., Wire Type Round, Wire Dia. 0.035 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.160 In., Deflection @ Load 0.22 In., Spring Rate 13 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Polyamide, for cylindrical head screws, M.443/140-8-CH-C9 (M.443-CH)
- COMMAND Designer Hooks, Plastic, White, 3 lb Cap, 6 Hooks and 12 Strips/Pack (170816ES)
- ZORO SELECT O-Ring, Dash 147, Silicone, 0.09 In., PK10 (U38883.009.0268)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DSTK626)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351750S (C04800351750S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351000S (C04800351000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800352000S (C04800352000S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600380440S (C03600380440S)
- SPEC Compression Spring Music Wire, PK5, C03750300630S (C03750300630S)
- SPEC Compression Spring Metric, PK10 (D11730)
- SPEC Metric Compression Spring, Round, PK10 (D23150)
- Spec Compression and Die Springs