Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C04200551000S
Mfr # C04200551000S
Zoro # G3312473
product price: $16.79
/pk 10, $1.68/ea
Sold in multiples of 6 for $100.74
$100.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.42 in
- Wire Dia. 0.055 in
- Compressed Length 0.454 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C04200551000S
- Zoro # G3312473
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.42 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.454 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 37 lb/in |
Color | Silver |
Finish | Plain |
End Type | Squared and Ground |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Deflection @ Load | 0.3 in |
Item | Compression Spring |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1 In., Outside Dia. 27/64 In., Wire Type Round, Wire Dia. 0.055 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.454 In., Deflection @ Load 0.30 In., Spring Rate 37 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Square Tube End, 1/2-13 Thread (TE1-2B)
- MAG-MATE Rectangular Fixture Magnet, 58 lb. Pull (LC2362)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/80 KD)
- USA INDUSTRIALS Buna-N O-Ring, Dash 136, PK100 (ZUSAH70136)
- SPEC Compression Spring, Stainless Steel, PK10, C04200550500S (C04200550500S)
- SPEC Compression Spring Music Wire, PK5, C02400160938S (C02400160938S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000452250S (C06000452250S)
- SPEC Compression Spring, Stainless Steel, PK10, C04200632000S (C04200632000S)
- SPEC Compression Spring Metric, PK10 (D11220)
- SPEC Compression Spring, Music Wire, PK10, C06000633500M (C06000633500M)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- Spec Compression and Die Springs