Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C04200351500S
Mfr # C04200351500S
Zoro # G3311353
product price: $15.59
/pk 10, $1.56/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.42 in
- Wire Dia. 0.035 in
- Compressed Length 0.328 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C04200351500S
- Zoro # G3311353
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.42 in |
Wire Dia. | 0.035 in |
Compressed Length | 0.328 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 5 lb/in |
Color | Silver |
Deflection @ Load | 0.66 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Wire Type | Round |
Item | Compression Spring |
Finish | Plain |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 27/64 In., Wire Type Round, Wire Dia. 0.035 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.328 In., Deflection @ Load 0.66 In., Spring Rate 5 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD295.32D 304 1.5"x1.5"x96)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 16204613 (16204613)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XMU4)
- RENIN Renin 48 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE048080)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742500S (C09750742500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421500S (C04800421500S)
- SPEC Compression Spring, Stainless Steel, PK10, C19372076000S (C19372076000S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200963000S (C07200963000S)
- SPEC Compression Spring, Music Wire, PK10, C16871774000M (C16871774000M)
- SPEC Compression Spring, Music Wire, PK10, C14601624500M (C14601624500M)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCE7)
- Spec Compression and Die Springs