Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C03600591250S
Mfr # C03600591250S
Zoro # G3310297
product price: $16.69
/pk 10, $1.67/ea
Sold in multiples of 5 for $83.45
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.059 in
- Compressed Length 0.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C03600591250S
- Zoro # G3310297
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.059 in |
Compressed Length | 0.734 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 56 lb/in |
Color | Silver |
End Type | Squared and Ground |
Wire Type | Round |
Finish | Plain |
Deflection @ Load | 0.28 in |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.059 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.734 In., Deflection @ Load 0.28 In., Spring Rate 56 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7400-335)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- SECO-LARM Programmable Annual Timer with Housing. Terminal blocks protected inside the housing. P (SLM-SA-027HQ)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Deadbolt function in Aluminum (TH1101-31/32)
- SPEC Compression Spring, Music Wire, PK10, C03600320750M (C03600320750M)
- SPEC Compression Spring, Music Wire, PK10, C07200551000M (C07200551000M)
- SPEC Compression Spring, Music Wire, PK10, C08500982000M (C08500982000M)
- SPEC Compression Spring, Stainless Steel, PK10, C04200480500S (C04200480500S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600380440S (C03600380440S)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx76mm (305912D)
- Spec Compression and Die Springs