Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C03600451000S
Mfr # C03600451000S
Zoro # G3308063
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Compressed Length 0.427 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C03600451000S
- Zoro # G3308063
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.427 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 23 lb/in |
Color | Silver |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Wire Type | Round |
Deflection @ Load | 0.32 in |
Item | Compression Spring |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.045 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.427 In., Deflection @ Load 0.32 In., Spring Rate 23 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 34x38x94 WHT Frame (PL 14062)
- MIDWEST FASTENER 7-1/2" x 8" x 1/4" Rubber Drive Belt O Rings (78041)
- MSI Golden White 12 In. X 24 In. Gauged Quartzite Floor And Wall Tile, 5PK (ZOR-NS-0007)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 4" (4FBS15)
- SPEC Compression Spring Metric, PK10 (D10240)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453500S (C06000453500S)
- SPEC Compression Spring, Music Wire, PK10, C09751624000M (C09751624000M)
- SPEC Compression Spring Metric, PK10 (D11300)
- SPEC Compression Spring Music Wire, PK5, C03750261500S (C03750261500S)
- SPEC Compression Spring Music Wire, PK5, C02190250500M (C02190250500M)
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NCH5)
- Spec Compression and Die Springs