Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C03600321250S
Mfr # C03600321250S
Zoro # G3306130
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.032 in
- Compressed Length 0.303 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C03600321250S
- Zoro # G3306130
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.303 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 6 lb/in |
Color | Silver |
End Type | Squared and Ground |
Finish | Plain |
Item | Compression Spring |
Deflection @ Load | 0.53 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.032 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.303 In., Deflection @ Load 0.53 In., Spring Rate 6 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, 8x8In (5YL92)
- TOUGH GUY Access Door, Fire Rated, 24x24In (16M206)
- PEMKO S88D17 17' Adhesive Perimeter Gasketing Dark Brown (S88D17)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE5018NP35)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451250S (C06000451250S)
- SPEC Compression Spring, Music Wire, PK10, C12250962750M (C12250962750M)
- SPEC Compression Spring, Music Wire, PK10, C09751252500M (C09751252500M)
- SPEC Compression Spring, Music Wire, PK10, C03000451000M (C03000451000M)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- SPEC Compression Spring Metric, PK10 (D11730)
- MIDWEST FASTENER 1/2" x .055" x 3-9/16" Steel Compression Springs 6PK (18680)
- Spec Compression and Die Springs