Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C03000491250S
Mfr # C03000491250S
Zoro # G3304889
product price: $15.25
/pk 10, $1.53/ea
Sold in multiples of 5 for $76.25
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.049 in
- Compressed Length 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C03000491250S
- Zoro # G3304889
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.049 in |
Compressed Length | 0.7 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 39 lb/in |
Color | Silver |
End Type | Squared and Ground |
Deflection @ Load | 0.29 in |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Wire Type | Round |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 19/64 In., Wire Type Round, Wire Dia. 0.049 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.700 In., Deflection @ Load 0.29 In., Spring Rate 39 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-EFDA-1-1/2)
- ROCKWOOD Door Stop, Molded Rubber, Black, 3-1/2"H x 2"W (467)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 X 690)
- SPEC Compression Spring, Stainless Steel, PK10, C06000722500S (C06000722500S)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800382000S (C04800382000S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000452250S (C06000452250S)
- SPEC Compression Spring, Music Wire, PK10, C14601254000M (C14601254000M)
- SPEC Compression Spring, Music Wire, PK10, C09751252500M (C09751252500M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451000S (C06000451000S)
- Spec Compression and Die Springs