Shop All Compression and Die Springs
This Product is Discontinued
Spec
Compression Spring, Round, PK10 (Discontinued)
Mfr # C02400451500M
Zoro # G1901956
This Product is Discontinued
Key Features
- Material Music Wire
- Overall Length 1-1/2"
- Outside Dia. 1/4"
- Wire Dia. 0.045"
- Compressed Length 0.959"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C02400451500M
- Zoro # G1901956
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1-1/2" |
Outside Dia. | 1/4" |
Wire Dia. | 0.045" |
Compressed Length | 0.959" |
Details
Material | Music Wire |
Spring Rate | 43.4 lb./in. |
Color | Silver |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Closed and Ground |
Wire Type | Round |
Item | Compression Spring |
Description
Compression Spring, Color Silver, Music Wire, Overall Length 1-1/2 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.045 In., End Type Closed and Ground, Compressed Length 0.959 In., Spring Rate 43.4 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.