Shop All Compression and Die Springs
Spec
Compression Spring , PK5
Mfr # C08751205500S
Zoro # G101841721
product price: $22.45
/pk 5, $4.49/ea
Sold in multiples of 4 for $89.80
$89.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.875 in
- Wire Dia. 0.12 in
- Large Outside Dia. 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C08751205500S
- Zoro # G101841721
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 5 1/2 in |
Outside Dia. | 0.875 in |
Wire Dia. | 0.12 in |
Large Outside Dia. | 0.875 in |
Compressed Length | 3.644 in |
For Rod Size | 127/200 in |
Load @ 50% Free Length (Lbs.) | 82.65 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 30.055 lb/in |
Finish | Passivated |
Meets/Exceeds | AMS 5688, ASTM A313 |
Deflection @ Load | 1.856 in |
End Type | Squared and Ground |
Item | Compression Spring, Stainless Steel |
Load (Lbs.) | 55.78 lb |
Load @ Solid (Lbs.) | 55.78 lb |
Wire Type | Round |
Description
Compression Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090W-017)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40 KD)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum Set, Vert, 650 lb Per Drum, PR (1100-18S)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 52mm ID, PK25 (ZUSAH3X52)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510620S (C04800510620S)
- SPEC Compression Spring, Music Wire, , PK15, C04800350620M (C04800350620M)
- SPEC Compression Spring, Music Wire, PK10, C16871625000M (C16871625000M)
- SPEC Compression Spring, Stainless Steel, PK10, C19372076000S (C19372076000S)
- SPEC Compression Spring, Music Wire, PK10, C19372074500M (C19372074500M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600420440S (C03600420440S)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDL7)
- Spec Compression and Die Springs