Shop All Compression and Die Springs
Spec
Compression Spring , PK3
Mfr # C15802072500M
Zoro # G001844372
product price: $21.35
/pk 3, $7.12/ea
Sold in multiples of 4 for $85.40
$85.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Music Wire
- Outside Dia. 1.58 in
- Wire Dia. 0.207 in
- Large Outside Dia. 1.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C15802072500M
- Zoro # G001844372
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 1.58 in |
Wire Dia. | 0.207 in |
Large Outside Dia. | 1.58 in |
Compressed Length | 1.581 in |
Load @ 50% Free Length (Lbs.) | 262.5 lb |
For Rod Size | 1 83/500 in |
Details
Type | Precision |
Material | Music Wire |
Spring Rate | 210 lb/in |
Load @ Solid (Lbs.) | 192.93 lb |
Finish | Oil |
Item | Compression spring Music Wire |
End Type | Squared and Ground |
Deflection @ Load | 0.919 in |
Wire Type | Round |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Load (Lbs.) | 192.93 lb |
Description
Compression Spring Music Wire,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 76"W x 38"H x 2"P (PEDPS076X380HRO01)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/4 in. L Zinc-Plated Iron Bolt Snap 100 lb (T7605811)
- CODEL DOORS 30" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2670pri8433)
- HIGH 5 HOOKS High 5 Hook, Double, Orange (INT H5H-D)
- SPEC Compression Spring, Music Wire, PK10, C04800352500M (C04800352500M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600291500S (C03600291500S)
- SPEC Compression Spring Music Wire, PK5, C05400410750M (C05400410750M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600380440S (C03600380440S)
- SPEC Compression Spring, Music Wire, PK10, C06000922500M (C06000922500M)
- SPEC Compression Spring, Music Wire, PK10, C03600471500M (C03600471500M)
- Spec Compression and Die Springs