Shop All Compression and Die Springs
Spec
Compression Spring , PK3
Mfr # C14001772250S
Zoro # G801815596
product price: $23.29
/pk 3, $7.76/ea
Sold in multiples of 4 for $93.16
$93.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 1.4 in
- Wire Dia. 0.177 in
- Large Outside Dia. 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C14001772250S
- Zoro # G801815596
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/4 in |
Outside Dia. | 1.4 in |
Wire Dia. | 0.177 in |
Large Outside Dia. | 1.4 in |
Compressed Length | 1.534 in |
Load @ 50% Free Length (Lbs.) | 158.37 lb |
For Rod Size | 1 23/500 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 140.777 lb/in |
Finish | Passivated |
Wire Type | Round |
Deflection @ Load | 0.716 in |
Load @ Solid (Lbs.) | 100.82 lb |
Load (Lbs.) | 100.82 lb |
Meets/Exceeds | AMS 5688, ASTM A313 |
Item | Compression Spring, Stainless Steel |
End Type | Squared and Ground |
Description
Compression Spring, Stainless Steel,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast Painted Aluminum, Center Mount Deadbolt Lock with Keyed Cylinder (Single Pack) (GD 52119)
- STRYBUC Patio Screen Door Roller Assy. (900-9705SS)
- SCHLAGE COMMERCIAL Cam L583446 (L583446)
- EKENA MILLWORK 3"W x 5"D x 7"H Hamilton Traditional Wood Vintage Decor Bracket, Chalk Dust White (BKTWD03X05X07HAWH)
- SPEC Compression Spring Music Wire, PK5, C03750351500S (C03750351500S)
- SPEC Compression Spring Music Wire, PK5, C05000412000S (C05000412000S)
- SPEC Compression Spring, Music Wire, PK10, C09750922500M (C09750922500M)
- SPEC Compression Spring Music Wire, PK5, C03750301500S (C03750301500S)
- SPEC Compression Spring, Music Wire, PK10, C07200551000M (C07200551000M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000552750S (C06000552750S)
- RAYMOND Inch Series Die Spring, PK3 (104508)
- Spec Compression and Die Springs