Shop All Compression and Die Springs
Spec
Compression Spring , PK3
Mfr # C12181351250S
Zoro # G801815213
product price: $19.29
/pk 3, $6.43/ea
Sold in multiples of 4 for $77.16
$77.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 1.218 in
- Wire Dia. 0.135 in
- Large Outside Dia. 1.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C12181351250S
- Zoro # G801815213
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 1.218 in |
Wire Dia. | 0.135 in |
Large Outside Dia. | 1.218 in |
Compressed Length | 0.812 in |
For Rod Size | 237/250 in |
Load @ 50% Free Length (Lbs.) | 80.18 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 128.282 lb/in |
Finish | Passivated |
Deflection @ Load | 0.438 in |
End Type | Squared and Ground |
Wire Type | Round |
Load (Lbs.) | 56.18 lb |
Item | Compression Spring, Stainless Steel |
Load @ Solid (Lbs.) | 56.18 lb |
Meets/Exceeds | AMS 5688, ASTM A313 |
Description
Compression Spring, Stainless Steel,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- BRASS ACCENTS Kick Plate, 6x34", Oil Rubbed Bronze Po (A09-P0634-613KP)
- SPEC Compression Spring, Stainless Steel, PK10, C12250851500S (C12250851500S)
- SPEC Compression Spring, Stainless Steel, PK10, C09750744000S (C09750744000S)
- SPEC Compression Spring Metric, PK10 (D21580)
- SPEC Compression Spring, Music Wire, PK10, C07200553000M (C07200553000M)
- SPEC Compression Spring, Music Wire, PK10, C03600322000M (C03600322000M)
- SPEC Compression Spring Music Wire, PK5, D22150 (D22150)
- SPEC Compression Spring Music Wire, PK5, C05400410750M (C05400410750M)
- Spec Compression and Die Springs