Shop All Compression and Die Springs
Spec
Compression Spring , PK3
Mfr # C12181251500M
Zoro # G501844339
product price: $21.69
/pk 3, $7.23/ea
Sold in multiples of 4 for $86.76
$86.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Music Wire
- Outside Dia. 1.218 in
- Wire Dia. 0.125 in
- Large Outside Dia. 1.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C12181251500M
- Zoro # G501844339
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 1.218 in |
Wire Dia. | 0.125 in |
Large Outside Dia. | 1.218 in |
Compressed Length | 0.766 in |
For Rod Size | 121/125 in |
Load @ 50% Free Length (Lbs.) | 63.36 lb |
Details
Type | Precision |
Material | Music Wire |
Spring Rate | 84.48 lb/in |
Wire Type | Round |
Load @ Solid (Lbs.) | 62.02 lb |
End Type | Squared and Ground |
Finish | Oil |
Deflection @ Load | 0.734 in |
Load (Lbs.) | 62.02 lb |
Item | Compression spring Music Wire |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring Music Wire,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 1-3/4"Gar Dr Roller (N280-073)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700 Cov x 689)
- MSI Capella Ivory Brick 2 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0255)
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-G)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351750S (C04800351750S)
- SPEC Compression Spring, Stainless Steel, PK10, C04200480500S (C04200480500S)
- SPEC Compression Spring, Stainless Steel, PK10, C09750744000S (C09750744000S)
- SPEC Compression Spring Metric, PK10 (D10240)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- SPEC Compression Spring , PK3 (C09701253000M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000722500S (C06000722500S)
- Spec Compression and Die Springs