Shop All Compression and Die Springs
Spec
Compression Spring , PK3
Mfr # C12180953000S
Zoro # G101815265
product price: $20.35
/pk 3, $6.78/ea
Sold in multiples of 4 for $81.40
$81.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 1.218 in
- Wire Dia. 0.095 in
- Large Outside Dia. 1.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C12180953000S
- Zoro # G101815265
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 1.218 in |
Wire Dia. | 0.095 in |
Large Outside Dia. | 1.218 in |
Compressed Length | 1.195 in |
Load @ 50% Free Length (Lbs.) | 18.12 lb |
For Rod Size | 1 7/250 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 12.079 lb/in |
Finish | Passivated |
Meets/Exceeds | AMS 5688, ASTM A313 |
Item | Compression Spring, Stainless Steel |
Load @ Solid (Lbs.) | 21.8 lb |
Wire Type | Round |
Load (Lbs.) | 21.8 lb |
Deflection @ Load | 1.805 in |
End Type | Squared and Ground |
Description
Compression Spring, Stainless Steel,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Dark Bronze Top Guide for Concealed Vertical Rod Panic Exit Devices W/ Top Bolt (30934313)
- CAR DEALER DEPOT Round Corner Self-Laminating Key Tags (250 Per Box): White Pk (407-WH)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CFM95HD1 x HT)
- NATIONAL HARDWARE Hinge Pin Door Stop (N325-811)
- SPEC Compression Spring, Music Wire, PK10, C09751624000M (C09751624000M)
- SPEC Compression Spring, Stainless Steel, PK10, C19371776000S (C19371776000S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200963000S (C07200963000S)
- SPEC Compression Spring, Music Wire, PK10, C08500981750M (C08500981750M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811500S (C06000811500S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451250S (C06000451250S)
- RAYMOND Die Spring, Medium Duty, 2x3-1/2 In (104814)
- Spec Compression and Die Springs