Shop All Compression and Die Springs
Spec
Compression Spring , PK3
Mfr # C10951254000S
Zoro # G101844524
Sold in multiples of 4 for $85.40
$85.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 1.095 in
- Wire Dia. 0.125 in
- Large Outside Dia. 1.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C10951254000S
- Zoro # G101844524
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.095 in |
Wire Dia. | 0.125 in |
Large Outside Dia. | 1.095 in |
Compressed Length | 2.314 in |
For Rod Size | 169/200 in |
Load @ 50% Free Length (Lbs.) | 59.98 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 29.988 lb/in |
Finish | Passivated |
Load (Lbs.) | 50.56 lb |
Wire Type | Round |
End Type | Squared and Ground |
Item | Compression Spring, Stainless Steel |
Deflection @ Load | 1.686 in |
Meets/Exceeds | AMS 5688, ASTM A313 |
Load @ Solid (Lbs.) | 50.56 lb |
Description
Compression Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer, Brass, 200 Deg Viewing Angle (1HEW3)
- ZORO APPROVED SUPPLIER Extension Spring, O= .453, L= 6.75, W= .047 (G709964266)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Black Hinges (2868pri8444LH1D4916)
- SPEC Compression Spring, Stainless Steel, PK10, C06000631750S (C06000631750S)
- SPEC Compression Spring, Stainless Steel, PK10, C12250854000S (C12250854000S)
- SPEC Compression Spring Music Wire, PK5, D12600 (D12600)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451500S (C06000451500S)
- SPEC Compression Spring Music Wire, PK15 (C04200552000M)
- SPEC Compression Spring, Music Wire, , PK15, C04800350620M (C04800350620M)
- MTD Spring-Compression (732-04563)
- Spec Compression and Die Springs