Shop All Compression and Die Springs
Spec
Compression Spring , PK3
Mfr # C10950823000M
Zoro # G001843160
product price: $20.35
/pk 3, $6.78/ea
Sold in multiples of 4 for $81.40
$81.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Music Wire
- Outside Dia. 1.095 in
- Wire Dia. 0.082 in
- Large Outside Dia. 1.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C10950823000M
- Zoro # G001843160
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 1.095 in |
Wire Dia. | 0.082 in |
Large Outside Dia. | 1.095 in |
Compressed Length | 0.997 in |
Load @ 50% Free Length (Lbs.) | 16.05 lb |
For Rod Size | 931/1000 in |
Details
Type | Precision |
Material | Music Wire |
Spring Rate | 10.7 lb/in |
Load (Lbs.) | 21.44 lb |
Load @ Solid (Lbs.) | 21.44 lb |
Finish | Oil |
Deflection @ Load | 2.003 in |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Wire Type | Round |
End Type | Squared and Ground |
Item | Compression spring Music Wire |
Description
Compression Spring Music Wire,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS TAP-N-GO Closer, Black, Standard Duty (V2010BL)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (1CCF1)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Traditional Cabinet Pull (BP8695128900)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- SPEC Compression Spring , PK5 (C08751204500S)
- SPEC Compression Spring, Music Wire, , PK15, C03000493000M (C03000493000M)
- SPEC Compression Spring, Music Wire, PK10, C09751252500M (C09751252500M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600473500S (C03600473500S)
- SPEC Metric Compression Spring, 3-1/2in.L, PK10 (D12280)
- SPEC Compression Spring, Stainless Steel, PK10, C09750744000S (C09750744000S)
- SPEC Compression Spring Metric, PK10 (D21580)
- Spec Compression and Die Springs