Shop All Compression and Die Springs
Spec
Compression Spring , PK2
Mfr # C15802075500S
Zoro # G001815570
product price: $23.65
/pk 2, $11.83/ea
Sold in multiples of 4 for $94.60
$94.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 1.58 in
- Wire Dia. 0.207 in
- Large Outside Dia. 1.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C15802075500S
- Zoro # G001815570
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 5 1/2 in |
Outside Dia. | 1.58 in |
Wire Dia. | 0.207 in |
Large Outside Dia. | 1.58 in |
Compressed Length | 3.608 in |
For Rod Size | 1 83/500 in |
Load @ 50% Free Length (Lbs.) | 197 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 71.638 lb/in |
Deflection @ Load | 1.892 in |
End Type | Squared and Ground |
Finish | Passivated |
Wire Type | Round |
Item | Compression Spring, Stainless Steel |
Load (Lbs.) | 135.56 lb |
Meets/Exceeds | AMS 5688, ASTM A313 |
Load @ Solid (Lbs.) | 135.56 lb |
Description
Compression Spring, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Brnz Casement Wndw Crank Hdl (H 3532)
- PRIME-LINE 1-1/4 in., Steel, Sliding Door Roller Assembly with Steel Ball Bearings Single Pack (D 1515)
- CUSTOM ACCENTS Cable Grommet 2 3/8 in. Beige (PF2606)
- KELLEY Gaskets, Reservoir O-Ring (031-478)
- SPEC Compression Spring, Stainless Steel, PK10, C06000721000S (C06000721000S)
- SPEC Compression Spring, Music Wire, PK10, C07200854000M (C07200854000M)
- SPEC Compression Spring, Music Wire, , PK15, C04800350620M (C04800350620M)
- SPEC Compression Spring Music Wire, PK5, C05000411500M (C05000411500M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200670750S (C07200670750S)
- SPEC Compression Spring, Music Wire, PK10, C04800811000M (C04800811000M)
- SPEC Compression Spring, Music Wire, PK10, C03600350750M (C03600350750M)
- Spec Compression and Die Springs