Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, D22120
Mfr # D22120
Zoro # G601814911
product price: $11.95
/pk 5, $2.39/ea
Sold in multiples of 7 for $83.65
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Stainless Steel
- Outside Dia. 7.55 mm
- Wire Dia. 1.25 mm
- Large Outside Dia. 7.55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # D22120
- Zoro # G601814911
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 25 mm |
Outside Dia. | 7.55 mm |
Wire Dia. | 1.25 mm |
Large Outside Dia. | 7.55 mm |
Compressed Length | 13.79 mm |
For Rod Size | 5 1/20 mm |
Details
Type | Precision |
Material | Stainless Steel |
Spring Rate | 9.8 N/mm |
Finish | Plain |
End Type | Squared and Ground |
Item | Metric Compression Spring, Stainless Steel |
Wire Type | Round |
Meets/Exceeds | AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304 |
Deflection @ Load | 24.457 mm |
Description
Metric Compression Spring,SS,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XHDHX690)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- PEMKO Double Door Weatherstrip, Pile, 7 ft. (369 AP X 84)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 35 Lbs. Pull, 6PK (320761)
- SPEC Compression Spring, Music Wire, , PK15, C03600451000M (C03600451000M)
- SPEC Compression Spring, Stainless Steel, PK10, C12251051000S (C12251051000S)
- SPEC Compression Spring, Stainless Steel, PK10, C08500981500S (C08500981500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800451250S (C04800451250S)
- SPEC Compression Spring, Music Wire, PK10, C16871355000M (C16871355000M)
- SPEC Compression Spring Music Wire, PK5, C01400100590S (C01400100590S)
- RAYMOND Inch Series Die Spring, PK2 (105708)
- Spec Compression and Die Springs