Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, D21980
Mfr # D21980
Zoro # G201815363
product price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Stainless Steel
- Outside Dia. 9 mm
- Wire Dia. 1 mm
- Large Outside Dia. 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # D21980
- Zoro # G201815363
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 40.5 mm |
Outside Dia. | 9 mm |
Wire Dia. | 1 mm |
Large Outside Dia. | 9 mm |
Compressed Length | 19.89 mm |
For Rod Size | 7 mm |
Details
Type | Precision |
Material | Stainless Steel |
Spring Rate | 1.32 N/mm |
Meets/Exceeds | AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304 |
Wire Type | Round |
Deflection @ Load | 39.717 mm |
Finish | Plain |
Item | Metric Compression Spring, Stainless Steel |
End Type | Squared and Ground |
Description
Metric Compression Spring,SS,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK50 (U38871.006.0068)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (101CUS4)
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-38-1)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 4 in. L Zinc-Plated Iron Bolt Snap 110 lb (T7601201)
- SPEC Compression Spring, Stainless Steel, PK10, C12251051000S (C12251051000S)
- SPEC Compression Spring, Music Wire, PK10, C09750742500M (C09750742500M)
- SPEC Compression Spring, Music Wire, PK10, C04800741000M (C04800741000M)
- SPEC Compression Spring, Music Wire, PK10, C04200672500M (C04200672500M)
- SPEC Compression Spring, Music Wire, PK10, C07200811250M (C07200811250M)
- SPEC Compression Spring Music Wire, PK5, C05000411500M (C05000411500M)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- Spec Compression and Die Springs