Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, D12850
Mfr # D12850
Zoro # G001814993
product price: $14.99
/pk 5, $3.00/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Music Wire
- Outside Dia. 11 mm
- Wire Dia. 2.2 mm
- Large Outside Dia. 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # D12850
- Zoro # G001814993
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 16.2 mm |
Outside Dia. | 11 mm |
Wire Dia. | 2.2 mm |
Large Outside Dia. | 11 mm |
Compressed Length | 12.9 mm |
For Rod Size | 6 3/5 mm |
Details
Type | Precision |
Material | Music Wire |
Spring Rate | 100.03 N/mm |
Wire Type | Round |
Finish | Oil |
Deflection @ Load | 42.5 mm |
Item | Metric Compression Spring, Music Wire |
Meets/Exceeds | AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B |
End Type | Squared and Ground |
Description
Metric Compression Spring,Music Wire,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bi-fold Door Hinge Nickel Plated 2 Pack (N 7273)
- BALDWIN ESTATE Entry Handlesets Bright Chrome (6001.260.L)
- PEMKO Sliding Door Steel Track and Hardware, 72" L (H200/6)
- SURE-LOC HARDWARE Sure-Loc Hardware Robe and Coat Hook, Flat Black (RH3 FBL)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451500S (C06000451500S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600291500S (C03600291500S)
- SPEC Compression Spring Music Wire, PK5, D12600 (D12600)
- SPEC Compression Spring Music Wire, PK5, D21980 (D21980)
- SPEC Compression Spring , PK3 (C10101122500S)
- SPEC Compression Spring Music Wire, PK5, C06881052500S (C06881052500S)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX5)
- Spec Compression and Die Springs