Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, C09380803500M
Mfr # C09380803500M
Zoro # G301845277
product price: $14.75
/pk 5, $2.95/ea
Sold in multiples of 6 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Music Wire
- Outside Dia. 0.938 in
- Wire Dia. 0.08 in
- Large Outside Dia. 0.938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C09380803500M
- Zoro # G301845277
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.938 in |
Wire Dia. | 0.08 in |
Large Outside Dia. | 0.938 in |
Compressed Length | 1.719 in |
Load @ 50% Free Length (Lbs.) | 22.86 lb |
For Rod Size | 389/500 in |
Details
Type | Precision |
Material | Music Wire |
Spring Rate | 13.06 lb/in |
Load (Lbs.) | 23.26 lb |
Meets/Exceeds | AMS 5112, ASTM-A228 |
End Type | Squared and Ground |
Deflection @ Load | 1.781 in |
Load @ Solid (Lbs.) | 23.26 lb |
Item | Compression spring Music Wire |
Finish | Oil |
Wire Type | Round |
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cam Latch, Nonlocking, Single Point Tongue (C8757-2C)
- ADFORS Fiberglass Charcoal, 96" x 100FT (FCS8732-M)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Vintage Bronze (CD101 11P)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38871.006.0050)
- SPEC Compression Spring, Music Wire, PK10, C14601123500M (C14601123500M)
- SPEC Compression Spring, Music Wire, PK10, C07200591750M (C07200591750M)
- SPEC Compression Spring Music Wire, PK5, C02400160938S (C02400160938S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000491750S (C06000491750S)
- SPEC Compression Spring, Music Wire, PK10, C04800740750M (C04800740750M)
- SPEC Compression Spring, Music Wire, PK10, C16871621500M (C16871621500M)
- RAYMOND Die Spring, Medium Duty, 1.5x3-1/2 In (104714)
- Spec Compression and Die Springs