Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, C08450553000S
Mfr # C08450553000S
Zoro # G001842309
product price: $14.99
/pk 5, $3.00/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.845 in
- Wire Dia. 0.055 in
- Large Outside Dia. 0.845 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C08450553000S
- Zoro # G001842309
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.845 in |
Wire Dia. | 0.055 in |
Large Outside Dia. | 0.845 in |
Compressed Length | 0.938 in |
For Rod Size | 147/200 in |
Load @ 50% Free Length (Lbs.) | 5 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 3.332 lb/in |
End Type | Squared and Ground |
Load (Lbs.) | 6.87 lb |
Finish | Passivated |
Deflection @ Load | 2.062 in |
Wire Type | Round |
Meets/Exceeds | AMS 5688, ASTM A313 |
Load @ Solid (Lbs.) | 6.87 lb |
Item | Compression Spring, Stainless Steel |
Description
Compression Spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Medium Simplicity Corbel - Paint Grade (01607001PT1)
- PRIMELINE TOOLS Mortise Lock, 3-11/16 in. Hole Centers, Vertical Keyway, Steel Construction (Single Pack) (MP2013)
- PRIME-LINE Casement Operator Crank Handle, 5/16 in. Bore, Zinc Diecast Construction 2 Pack (MP3532)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38875.006.0056)
- SPEC Metric Compression Spring, 4-5/16inL, PK10 (D12570)
- SPEC Compression Spring Music Wire, PK5, C05000411500M (C05000411500M)
- SPEC Compression Spring, Stainless Steel, PK10, C08500742500S (C08500742500S)
- SPEC Metric Compression Spring, Round, PK10 (D23150)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742000S (C09750742000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800382500S (C04800382500S)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- Spec Compression and Die Springs