Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, C06600551250S
Mfr # C06600551250S
Zoro # G701845105
product price: $14.85
/pk 5, $2.97/ea
Sold in multiples of 6 for $89.10
$89.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.66 in
- Wire Dia. 0.055 in
- Large Outside Dia. 0.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C06600551250S
- Zoro # G701845105
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.66 in |
Wire Dia. | 0.055 in |
Large Outside Dia. | 0.66 in |
Compressed Length | 0.604 in |
For Rod Size | 11/20 in |
Load @ 50% Free Length (Lbs.) | 8.43 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 13.495 lb/in |
Load @ Solid (Lbs.) | 8.72 lb |
Load (Lbs.) | 8.72 lb |
Finish | Passivated |
Wire Type | Round |
Meets/Exceeds | AMS 5688, ASTM A313 |
End Type | Squared and Ground |
Deflection @ Load | 0.646 in |
Item | Compression Spring, Stainless Steel |
Description
Compression Spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 84" Primed 1-Panel Interior Shaker Slab Door (2270pri8401)
- FALCON Grade 2 Thumbturn with Interior Rose Deadbolt, Keyless, US10B (D261M 613)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- SPEC Compression Spring Music Wire, PK5, D22150 (D22150)
- SPEC Compression Spring, Stainless Steel, PK10, C03600400750S (C03600400750S)
- SPEC Compression Spring Music Wire, PK5, D21980 (D21980)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742500S (C09750742500S)
- SPEC Compression Spring, Music Wire, PK10, C14601482000M (C14601482000M)
- SPEC Compression Spring, Stainless Steel, PK10, C09750744000S (C09750744000S)
- RAYMOND Die Spring, Medium Duty, 2x12 In (104848)
- Spec Compression and Die Springs