Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, C06600491750M
Mfr # C06600491750M
Zoro # G401844354
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Music Wire
- Outside Dia. 0.66 in
- Wire Dia. 0.049 in
- Large Outside Dia. 0.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C06600491750M
- Zoro # G401844354
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.66 in |
Wire Dia. | 0.049 in |
Large Outside Dia. | 0.66 in |
Compressed Length | 0.597 in |
Load @ 50% Free Length (Lbs.) | 6.3 lb |
For Rod Size | 281/500 in |
Details
Type | Precision |
Material | Music Wire |
Spring Rate | 7.2 lb/in |
Deflection @ Load | 1.153 in |
Meets/Exceeds | AMS 5112, ASTM-A228 |
End Type | Squared and Ground |
Load @ Solid (Lbs.) | 8.3 lb |
Item | Compression spring Music Wire |
Wire Type | Round |
Finish | Oil |
Load (Lbs.) | 8.3 lb |
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H (CORP01X07X12AT)
- ZORO SELECT Door Floor Guide, Nylon/Steel, 4-5/8"L (8-209-4G)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3502)
- MAG-MATE FX Permanent Lift Magnet 2200 l (FX2200)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453500S (C06000453500S)
- SPEC Compression Spring, Music Wire, PK10, C09751481500M (C09751481500M)
- SPEC Compression Spring, Music Wire, PK10, C08500982500M (C08500982500M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600261500S (C03600261500S)
- SPEC Compression Spring, Stainless Steel, PK10, C07201051250S (C07201051250S)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400350500S)
- Spec Compression and Die Springs