Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, C05000412000S
Mfr # C05000412000S
Zoro # G301843730
product price: $14.85
/pk 5, $2.97/ea
Sold in multiples of 6 for $89.10
$89.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.041 in
- Large Outside Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C05000412000S
- Zoro # G301843730
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.041 in |
Large Outside Dia. | 0.5 in |
Compressed Length | 0.746 in |
For Rod Size | 209/500 in |
Load @ 50% Free Length (Lbs.) | 3.24 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 3.24 lb/in |
Item | Compression Spring, Stainless Steel |
Deflection @ Load | 1.254 in |
End Type | Squared and Ground |
Load @ Solid (Lbs.) | 4.06 lb |
Finish | Passivated |
Meets/Exceeds | AMS 5688, ASTM A313 |
Wire Type | Round |
Load (Lbs.) | 4.06 lb |
Description
Compression Spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT MAX Heavy Duty 3 in. Sectional Garage Pulley with Sheave (2-Pack) (DLMAP3)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Storeroom Lever (GAL-1180L-R-626)
- FROST KING Spnge Rubber Foam Tape, 3/8In.x10 ft. (R738WHA)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- SPEC Compression Spring, Stainless Steel, PK10, C08500742500S (C08500742500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421250S (C04800421250S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600261500S (C03600261500S)
- SPEC Compression Spring, Stainless Steel, PK10, C12250851500S (C12250851500S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000812500S (C06000812500S)
- SPEC Compression Spring, Music Wire, , PK15, C06000591250M (C06000591250M)
- SPEC Compression Spring, Music Wire, PK10, C08500981750M (C08500981750M)
- Spec Compression and Die Springs