Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, C03750301500S
Mfr # C03750301500S
Zoro # G501843134
product price: $13.25
/pk 5, $2.65/ea
Sold in multiples of 6 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.375 in
- Wire Dia. 0.03 in
- Large Outside Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C03750301500S
- Zoro # G501843134
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.03 in |
Large Outside Dia. | 0.375 in |
Compressed Length | 0.554 in |
Load @ 50% Free Length (Lbs.) | 1.62 lb |
For Rod Size | 63/200 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 2.166 lb/in |
End Type | Squared and Ground |
Finish | Passivated |
Meets/Exceeds | AMS 5688, ASTM A313 |
Item | Compression Spring, Stainless Steel |
Load (Lbs.) | 2.05 lb |
Wire Type | Round |
Load @ Solid (Lbs.) | 2.05 lb |
Deflection @ Load | 0.946 in |
Description
Compression Spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 114, EPDM, 0.1 In., PK25 (5JJV7)
- ZERO Clear Anodized Aluminum Threshold 545A36 (545A36)
- MNG 5" Pull with Back Plate, Poise, Distressed Pewter (83764)
- SIMPSON STRONG-TIE 2x10 18GA Rafter Hanger (LRU210Z)
- SPEC Compression Spring Music Wire, PK5, C03750300630S (C03750300630S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200670750S (C07200670750S)
- SPEC Compression Spring, Music Wire, , PK15, C03000491000M (C03000491000M)
- SPEC Compression Spring , PK3 (C10950823000M)
- SPEC Compression Spring Metric, PK10 (D11820)
- SPEC Compression Spring, Stainless Steel, PK10, C08500682000S (C08500682000S)
- CENTURY SPRING 1-1-16 in. Compression Springs, 2PK (C-632)
- Spec Compression and Die Springs