Shop All Compression and Die Springs
Spec
Compression Spring Music Wire, PK5, C01250180250S
Mfr # C01250180250S
Zoro # G801845302
Sold in multiples of 7 for $81.13
$81.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.125 in
- Wire Dia. 0.018 in
- Large Outside Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C01250180250S
- Zoro # G801845302
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 1/4 in |
Outside Dia. | 0.125 in |
Wire Dia. | 0.018 in |
Large Outside Dia. | 0.125 in |
Compressed Length | 0.174 in |
For Rod Size | 89/1000 in |
Load @ 50% Free Length (Lbs.) | 2.96 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 23.716 lb/in |
Wire Type | Round |
Finish | Passivated |
Item | Compression spring Stainless Steel |
Load (Lbs.) | 1.81 lb |
End Type | Squared and Not Ground |
Deflection @ Load | 0.076 in |
Meets/Exceeds | AMS 5688, ASTM A313 |
Load @ Solid (Lbs.) | 1.81 lb |
Description
Compression Spring Stainless Steel,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- EMTEK Flat Black Pull 86441US19 (86441US19)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- ZORO SELECT Key Blank, Type Y154P, PK15 (5ZLG1)
- SPEC Compression Spring, Music Wire, PK10, C09751051500M (C09751051500M)
- SPEC Compression Spring, Stainless Steel, PK10, C09750744000S (C09750744000S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600321250S (C03600321250S)
- SPEC Compression Spring, Music Wire, , PK15, C03000491000M (C03000491000M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600261500S (C03600261500S)
- SPEC Compression Spring, Music Wire, PK10, C03600471500M (C03600471500M)
- SPEC Compression Spring Music Wire, PK5, C01400100590M (C01400100590M)
- Spec Compression and Die Springs