Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, , PK15, C06000451750M
Mfr # C06000451750M
Zoro # G3317069
product price: $21.39
/pk 15, $1.43/ea
Sold in multiples of 4 for $85.56
$85.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.6 in
- Wire Dia. 0.045 in
- Compressed Length 0.366 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C06000451750M
- Zoro # G3317069
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.366 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 7 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Deflection @ Load | 0.9 in |
Item | Compression Spring |
Wire Type | Round |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-3/4 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.045 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.366 In., Deflection @ Load 0.90 In., Spring Rate 7 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Button Magnet E824, Pull Force:10.6lb, PK2 (E824)
- IVES COMMERCIAL Solid Brass 2-1/2in Concave Wall Bumper Oil Rubbed Bronze Finish (WS406407CCV10B)
- ZORO SELECT 3/4 in W x 36 in H Stainless steel Continuous Hinge (1CAL2)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60002ED3)
- SPEC Compression Spring, Music Wire, PK10, C06000631750M (C06000631750M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451000S (C06000451000S)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- SPEC Compression Spring, Music Wire, , PK15, C03600451000M (C03600451000M)
- SPEC Compression Spring, Music Wire, PK10, C09751481500M (C09751481500M)
- SPEC Compression Spring Music Wire, PK5, C03750261500S (C03750261500S)
- MIDWEST FASTENER 5/16" x .030" x 1-1/16" Steel Compression Springs 1 12PK (18660)
- Spec Compression and Die Springs