Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, , PK15, C04800591000M
Mfr # C04800591000M
Zoro # G3315337
product price: $20.45
/pk 15, $1.36/ea
Sold in multiples of 4 for $81.80
$81.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.48 in
- Wire Dia. 0.059 in
- Compressed Length 0.474 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C04800591000M
- Zoro # G3315337
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.059 in |
Compressed Length | 0.474 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 46 lb/in |
Color | Dark Gray |
Deflection @ Load | 0.4 in |
Finish | Plain |
Wire Type | Round |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Squared and Ground |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1 In., Outside Dia. 31/64 In., Wire Type Round, Wire Dia. 0.059 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.474 In., Deflection @ Load 0.40 In., Spring Rate 46 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- ILCO Ilco: PUSH DOWN DOOR HOLDER - CLEAR (ILCO-IL-PDDH-AL)
- LLB LLB: LockMonkey: Kwikset Cylinder Removal Tool (MK330) (LOCK MONKEY) (MNK-MK330)
- PRIME-LINE 24 in., Wood, Drawer Track Repair Kit 1 Kit (R 7144)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451250S (C06000451250S)
- SPEC Compression Spring, Music Wire, PK10, C08500982500M (C08500982500M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351000S (C04800351000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04200632000S (C04200632000S)
- SPEC Compression Spring, Music Wire, PK10, C06000592750M (C06000592750M)
- SPEC Compression Spring, Stainless Steel, PK10, C04200351500S (C04200351500S)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV9)
- Spec Compression and Die Springs