Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, , PK15, C03600381380M
Mfr # C03600381380M
Zoro # G3307059
product price: $19.49
/pk 15, $1.30/ea
Sold in multiples of 5 for $97.45
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.038 in
- Compressed Length 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C03600381380M
- Zoro # G3307059
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/8 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.437 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 10 lb/in |
Color | Dark Gray |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Compression Spring |
End Type | Squared and Ground |
Deflection @ Load | 0.73 in |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-3/8 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.038 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.437 In., Deflection @ Load 0.73 In., Spring Rate 10 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 3.35 lb. (NE2525NP42)
- HOMEPAGE 30 ft. White Vinyl Garage Door Seal For Top & Sides (HO778274)
- RICHELIEU 6 14inch 159 mm Door Knocker, Brass (103BR)
- CORBIN RUSSWIN Corbin 483F30 Dowel Screw for Inside Lever or Knob (483F30)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510620S (C04800510620S)
- SPEC Compression Spring Music Wire, PK5, C04370542250M (C04370542250M)
- SPEC Compression Spring, Stainless Steel, PK10, C07201051250S (C07201051250S)
- SPEC Compression Spring Metric, PK10 (D11730)
- SPEC Compression Spring , PK3 (C10101123000S)
- SPEC Compression Spring , PK5 (C08751204500S)
- ZORO SELECT Compress Spring, 13/16x0.045 In, Pk5 (1NCK1)
- Spec Compression and Die Springs