Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C19372074500M
Mfr # C19372074500M
Zoro # G3331297
product price: $76.99
/pk 10, $7.70/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.937 in
- Wire Dia. 0.207 in
- Compressed Length 2.044 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C19372074500M
- Zoro # G3331297
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 1.937 in |
Wire Dia. | 0.207 in |
Compressed Length | 2.044 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 69 lb/in |
Color | Dark Gray |
Wire Type | Round |
Item | Compression Spring |
End Type | Squared and Ground |
Finish | Plain |
Deflection @ Load | 1.59 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4-1/2 In., Outside Dia. 1-15/16 In., Wire Type Round, Wire Dia. 0.207 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 2.044 In., Deflection @ Load 1.59 In., Spring Rate 69 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB436645)
- EKENA MILLWORK Cambridge Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48CMB)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 10ft - Dark Gray (03-271-36-DG-10)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KA)
- SPEC Compression Spring Music Wire (D23870)
- SPEC Compression Spring, Music Wire, PK10, C11000961250M (C11000961250M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200963000S (C07200963000S)
- SPEC Compression Spring Music Wire, PK5, C05000413000M (C05000413000M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000631750S (C06000631750S)
- SPEC Compression Spring Music Wire, PK5, C09380803000S (C09380803000S)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400350500S)
- Spec Compression and Die Springs