Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C16871774000M
Mfr # C16871774000M
Zoro # G3330299
product price: $58.95
/pk 10, $5.90/ea
Sold in multiples of 2 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.687 in
- Wire Dia. 0.177 in
- Compressed Length 1.741 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C16871774000M
- Zoro # G3330299
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.687 in |
Wire Dia. | 0.177 in |
Compressed Length | 1.741 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 56 lb/in |
Color | Dark Gray |
Finish | Plain |
End Type | Squared and Ground |
Wire Type | Round |
Deflection @ Load | 1.45 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4 In., Outside Dia. 1-11/16 In., Wire Type Round, Wire Dia. 0.177 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.741 In., Deflection @ Load 1.45 In., Spring Rate 56 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 115 PHL 605 234 ASA SCC)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0N)
- PRIME-LINE LATCH GUARD 3""X7"" BRASS (U 9502)
- MONROE PMP Pull Handle, Threaded Holes, 3 In. H (PH-0114)
- SPEC Compression Spring, Music Wire, PK10, C16871772000M (C16871772000M)
- SPEC Compression Spring, Music Wire, PK10, C03600551750M (C03600551750M)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351750S (C04800351750S)
- SPEC Compression Spring, Music Wire, PK10, C14601624000M (C14601624000M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200590750S (C07200590750S)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- Spec Compression and Die Springs