Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C16871621500M
Mfr # C16871621500M
Zoro # G3330052
product price: $46.99
/pk 10, $4.70/ea
Sold in multiples of 2 for $93.98
$93.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.687 in
- Wire Dia. 0.162 in
- Compressed Length 0.765 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C16871621500M
- Zoro # G3330052
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 1.687 in |
Wire Dia. | 0.162 in |
Compressed Length | 0.765 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 126 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Compression Spring |
Wire Type | Round |
Deflection @ Load | 0.51 in |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 1-11/16 In., Wire Type Round, Wire Dia. 0.162 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.765 In., Deflection @ Load 0.51 In., Spring Rate 126 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- ZORO SELECT O-Ring, Buna N, Dash 108, 1/4, 0.443, PK50 (U38801.009.0025)
- HARDWARE RESOURCES 2"x5/8" Zinc Plated Steel Mending Plate (9313)
- RENIN Renin 24 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC024080)
- SPEC Compression Spring, Music Wire, PK10, C16871625000M (C16871625000M)
- SPEC Compression Spring Metric, PK10 (D10240)
- SPEC Compression Spring, Stainless Steel, PK10, C03600381000S (C03600381000S)
- SPEC Compression Spring, Music Wire, , PK15, C03600381380M (C03600381380M)
- SPEC Compression Spring Music Wire, PK5, D12600 (D12600)
- SPEC Compression Spring Metric, PK10 (D11490)
- SPEC Compression Spring, Music Wire, PK10, C08500812000M (C08500812000M)
- Spec Compression and Die Springs