Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C16871352000M
Mfr # C16871352000M
Zoro # G3329790
product price: $36.15
/pk 10, $3.61/ea
Sold in multiples of 3 for $108.45
$108.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.687 in
- Wire Dia. 0.135 in
- Compressed Length 0.714 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C16871352000M
- Zoro # G3329790
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 1.687 in |
Wire Dia. | 0.135 in |
Compressed Length | 0.714 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 46 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Compression Spring |
Wire Type | Round |
Finish | Plain |
Deflection @ Load | 0.84 in |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2 In., Outside Dia. 1-11/16 In., Wire Type Round, Wire Dia. 0.135 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.714 In., Deflection @ Load 0.84 In., Spring Rate 46 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- HES Electric Strike Faceplate, HES 8500 Series (852L 630)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR11)
- MSI Arctic White Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0051-SAM)
- SPEC Compression Spring, Music Wire, PK10, C16871355000M (C16871355000M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421000S (C04800421000S)
- SPEC Compression Spring Metric, PK3 (D13490)
- SPEC Compression Spring Metric, PK10 (D10240)
- SPEC Compression Spring, Music Wire, PK10, C16871621500M (C16871621500M)
- SPEC Compression Spring, Music Wire, PK10, C03600471500M (C03600471500M)
- ZORO APPROVED SUPPLIER 138 OD CMP Spring (C-874)
- Spec Compression and Die Springs