Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C14601624500M
Mfr # C14601624500M
Zoro # G3329781
product price: $59.89
/pk 10, $5.99/ea
Sold in multiples of 2 for $119.78
$119.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.46 in
- Wire Dia. 0.162 in
- Compressed Length 2.009 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C14601624500M
- Zoro # G3329781
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 1.46 in |
Wire Dia. | 0.162 in |
Compressed Length | 2.009 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 46 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Deflection @ Load | 1.59 in |
Item | Compression Spring |
Wire Type | Round |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4-1/2 In., Outside Dia. 1-15/32 In., Wire Type Round, Wire Dia. 0.162 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 2.009 In., Deflection @ Load 1.59 In., Spring Rate 46 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Screw-In Vinyl Coated 4 In. Storage Hook (N271010)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 48 in. X 100 ft (ST-302-48X100)
- HARDWARE RESOURCES 9"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-9)
- CORBIN RUSSWIN Entrance or Office Holdback Mortise Lock, AS Lever, A Rose, Satin Stainless Steel (ML2058 ASA 630 LC)
- SPEC Compression Spring, Music Wire, PK10, C14601624000M (C14601624000M)
- SPEC Compression Spring Music Wire, PK5, C03120472250S (C03120472250S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600381000S (C03600381000S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200590750S (C07200590750S)
- SPEC Compression Spring Music Wire, PK15 (C04800593000M)
- SPEC Compression Spring, Stainless Steel, PK10, C12251051500S (C12251051500S)
- RAYMOND ISO D Die Spring, USD, 50mmx254mm (307840D)
- Spec Compression and Die Springs