Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C14601624000M
Mfr # C14601624000M
Zoro # G3329739
product price: $59.55
/pk 10, $5.96/ea
Sold in multiples of 2 for $119.10
$119.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.46 in
- Wire Dia. 0.162 in
- Compressed Length 1.817 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C14601624000M
- Zoro # G3329739
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.46 in |
Wire Dia. | 0.162 in |
Compressed Length | 1.817 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 52 lb/in |
Color | Dark Gray |
Deflection @ Load | 1.4 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Compression Spring |
Finish | Plain |
End Type | Squared and Ground |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4 In., Outside Dia. 1-15/32 In., Wire Type Round, Wire Dia. 0.162 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.817 In., Deflection @ Load 1.40 In., Spring Rate 52 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Commercial Access Control Receiver, Blk (STAR1000)
- STRYBUC T-Spline Black (16-241)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP4)
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- SPEC Compression Spring, Music Wire, PK10, C14601624500M (C14601624500M)
- SPEC Compression Spring, Music Wire, PK10, C08500812000M (C08500812000M)
- SPEC Compression Spring Music Wire, PK15 (C04200550750M)
- SPEC Compression Spring Music Wire, PK5, C02180110500S (C02180110500S)
- SPEC Compression Spring, Stainless Steel, PK10, C12250851500S (C12250851500S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000812500S (C06000812500S)
- SPEC Compression Spring, Music Wire, PK10, C04800811000M (C04800811000M)
- Spec Compression and Die Springs