Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C14601254000M
Mfr # C14601254000M
Zoro # G3329319
product price: $42.99
/pk 10, $4.30/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.46 in
- Wire Dia. 0.125 in
- Compressed Length 1.224 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C14601254000M
- Zoro # G3329319
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.46 in |
Wire Dia. | 0.125 in |
Compressed Length | 1.224 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 20 lb-in |
Color | Dark Gray |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Squared and Ground |
Wire Type | Round |
Item | Compression Spring |
Deflection @ Load | 1.76 in |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4 In., Outside Dia. 1-15/32 In., Wire Type Round, Wire Dia. 0.125 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.224 In., Deflection @ Load 1.76 In., Spring Rate 20 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLEX Steel Base 44 Black (13048)
- ZORO SELECT Gasket, 2 In, Bevel Seat, PTFE (692-10007)
- STRYBUC Truth LH 10in Hinge Assembly (28-10-14LH)
- COMMERCIAL Chair Glide Insert 1" (32202)
- SPEC Compression Spring, Stainless Steel, PK10, C03600350880S (C03600350880S)
- SPEC Compression Spring, Music Wire, PK10, C12251775000M (C12251775000M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600451000S (C03600451000S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200631500S (C07200631500S)
- SPEC Compression Spring Metric, PK10 (D10240)
- SPEC Compression Spring, Music Wire, PK10, C14601624000M (C14601624000M)
- RAYMOND Die Spring, Yellow, Overall 13/16" L, PK10 (ASF008020)
- Spec Compression and Die Springs