Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C12252073500M
Mfr # C12252073500M
Zoro # G3329151
product price: $62.59
/pk 10, $6.26/ea
Sold in multiples of 2 for $125.18
$125.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.225 in
- Wire Dia. 0.207 in
- Compressed Length 2.514 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C12252073500M
- Zoro # G3329151
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 1.225 in |
Wire Dia. | 0.207 in |
Compressed Length | 2.514 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 259 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Item | Compression Spring |
Wire Type | Round |
Deflection @ Load | 0.64 in |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 3-1/2 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.207 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 2.514 In., Deflection @ Load 0.64 In., Spring Rate 259 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Drain Away 12' Green (DE300)
- DELTANA Satin Nickel Pivot Hinge (PH35U15)
- USA INDUSTRIALS Cam and Groove Gasket, 2"PK5 (ZUSA-CAM-HMD-2)
- LCN Aluminum Body 4040XP3048 (4040XP3048AL)
- SPEC Compression Spring, Stainless Steel, PK10, C06000812500S (C06000812500S)
- SPEC Compression Spring, Music Wire, PK10, C03600551750M (C03600551750M)
- SPEC Compression Spring , PK5 (C08751205500S)
- SPEC Compression Spring Music Wire, PK15 (C03600321500M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600291500S (C03600291500S)
- SPEC Compression Spring, Music Wire, PK10, C04800741000M (C04800741000M)
- ZORO SELECT Compress Spring, 7/8x0.032 In, PK5 (1NCK8)
- Spec Compression and Die Springs