Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C12251481250M
Mfr # C12251481250M
Zoro # G3328381
product price: $33.25
/pk 10, $3.33/ea
Sold in multiples of 3 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.225 in
- Wire Dia. 0.148 in
- Compressed Length 0.781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C12251481250M
- Zoro # G3328381
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 1.225 in |
Wire Dia. | 0.148 in |
Compressed Length | 0.781 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 199 lb/in |
Color | Dark Gray |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Finish | Plain |
Deflection @ Load | 0.34 in |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.148 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.781 In., Deflection @ Load 0.34 In., Spring Rate 199 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160128CHBRZ)
- KIPP Pin Retaining Cables with eye (K0367.0300)
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- STERLING SEAL & SUPPLY 114 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT114X1000)
- SPEC Compression Spring, Music Wire, PK10, C03600350750M (C03600350750M)
- SPEC Compression Spring, Music Wire, PK10, C06000592750M (C06000592750M)
- SPEC Compression Spring, Music Wire, PK10, C03000451000M (C03000451000M)
- SPEC Compression Spring Music Wire, PK5, C06600672500S (C06600672500S)
- SPEC Compression Spring, Music Wire, PK10, C12252073500M (C12252073500M)
- SPEC Compression Spring Music Wire, PK5, C02960320810S (C02960320810S)
- RAYMOND Die Spring, Medium Duty, 2x10 In (104840)
- Spec Compression and Die Springs