Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C12250962750M
Mfr # C12250962750M
Zoro # G3327499
product price: $30.99
/pk 10, $3.10/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.225 in
- Wire Dia. 0.096 in
- Compressed Length 0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C12250962750M
- Zoro # G3327499
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 1.225 in |
Wire Dia. | 0.096 in |
Compressed Length | 0.752 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 16 lb/in |
Color | Dark Gray |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Squared and Ground |
Finish | Plain |
Wire Type | Round |
Item | Compression Spring |
Deflection @ Load | 1.27 in |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2-3/4 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.096 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.752 In., Deflection @ Load 1.27 In., Spring Rate 16 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON LEVER STRM DR GEORGN WHT (CH3010301)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Black Powder Coat (HR0076BLK)
- KNAPE & VOGT 24 ZN HD Draw Slide (TT100RP 600)
- PRIME-LINE 34x516x94 WHT Frame (PL 14080)
- SPEC Compression Spring Music Wire (D23870)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811000S (C06000811000S)
- SPEC Compression Spring, Music Wire, , PK15, C04800350620M (C04800350620M)
- SPEC Compression Spring, Music Wire, PK10, C09751483000M (C09751483000M)
- SPEC Compression Spring, Stainless Steel, PK10, C04550390880S (C04550390880S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510620S (C04800510620S)
- SPEC Compression Spring, Music Wire, PK10, C03600320750M (C03600320750M)
- Spec Compression and Die Springs