Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C11000855000M
Mfr # C11000855000M
Zoro # G3325959
product price: $28.19
/pk 10, $2.82/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.1 in
- Wire Dia. 0.085 in
- Compressed Length 1.139 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C11000855000M
- Zoro # G3325959
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1.1 in |
Wire Dia. | 0.085 in |
Compressed Length | 1.139 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 7 lb/in |
Color | Dark Gray |
Wire Type | Round |
Deflection @ Load | 2.42 in |
Finish | Plain |
Item | Compression Spring |
End Type | Squared and Ground |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 5 In., Outside Dia. 1-7/64 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.139 In., Deflection @ Load 2.42 In., Spring Rate 7 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0315BOX)
- PRIME-LINE Lock Center Garage (GD52119)
- SIMPSON STRONG-TIE ZMAX Deck Tension Tie (DTT1Z)
- SUGATSUNE Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (ATS-100-IV)
- SPEC Compression Spring , PK5 (C08751205500S)
- SPEC Compression Spring, Music Wire, PK10, C06000633500M (C06000633500M)
- SPEC Compression Spring, Music Wire, , PK15, C04200351250M (C04200351250M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600400940S (C03600400940S)
- SPEC Compression Spring, Music Wire, PK10, C03600320750M (C03600320750M)
- SPEC Compression Spring, Stainless Steel, PK10, C04550390880S (C04550390880S)
- RAYMOND ISO-D Series Die Spring, PK5 (306510D)
- Spec Compression and Die Springs