Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C11000852500M
Mfr # C11000852500M
Zoro # G3325861
Sold in multiples of 4 for $101.56
$101.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 1.1 in
- Wire Dia. 0.085 in
- Compressed Length 0.659 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C11000852500M
- Zoro # G3325861
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 1.1 in |
Wire Dia. | 0.085 in |
Compressed Length | 0.659 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 14 lb/in |
Color | Dark Gray |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Compression Spring |
Finish | Plain |
End Type | Squared and Ground |
Wire Type | Round |
Deflection @ Load | 1.17 in |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 1-7/64 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.659 In., Deflection @ Load 1.17 In., Spring Rate 14 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Modified 206 Latch Black Rh (EMC M10430-RH BLK)
- DEXTER Cylindrical Lock, C2000-CL-ENTR-R-626-SFIC (C2000-CL-ENTR-R-626-SFIC)
- ZORO SELECT 2 1/2 in W x 72 in H Steel Continuous Hinge (2ZEX3)
- ZORO SELECT Brown Viton O-Ring, Dash 357, PK2 (ZUSAVB75357)
- SPEC Compression Spring, Music Wire, PK10, C11000855000M (C11000855000M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600400940S (C03600400940S)
- SPEC Compression Spring, Music Wire, , PK15, C04200351250M (C04200351250M)
- SPEC Compression Spring, Music Wire, PK10, C04800742000M (C04800742000M)
- SPEC Compression Spring Music Wire, PK5, C09380803000S (C09380803000S)
- SPEC Compression Spring, Music Wire, PK10, C14601624000M (C14601624000M)
- RAYMOND Die Spring, Heavy Duty, 3/8x12In (105148)
- Spec Compression and Die Springs