Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C09751624000M
Mfr # C09751624000M
Zoro # G3325721
product price: $41.35
/pk 10, $4.14/ea
Sold in multiples of 2 for $82.70
$82.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.975 in
- Wire Dia. 0.162 in
- Compressed Length 2.652 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C09751624000M
- Zoro # G3325721
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.162 in |
Compressed Length | 2.652 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 133 lb/in |
Color | Dark Gray |
Deflection @ Load | 0.79 in |
Finish | Plain |
End Type | Squared and Ground |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.162 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 2.652 In., Deflection @ Load 0.79 In., Spring Rate 133 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Viton O-Ring, Dash 146, PK5 (ZUSAV70146)
- TRIM-LOK Rubber Seal, 1/4" H, 500 ft L, D Shape (X1153BT-500)
- MSI Carrara White SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0056-SAM)
- ZORO SELECT Mending Plate, 1-2/5 Wx2 1/2 In L, PK4 (1WDJ2)
- SPEC Compression Spring Music Wire, PK5, C09380803000S (C09380803000S)
- SPEC Compression Spring, Music Wire, PK10, C07200551000M (C07200551000M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600451000S (C03600451000S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600382500S (C03600382500S)
- SPEC Compression Spring, Stainless Steel, PK10, C12251051000S (C12251051000S)
- SPEC Compression Spring, Music Wire, PK10, C06000591500M (C06000591500M)
- CSC SPRING COMP1-1/8X3"" BG2 (SP 9734)
- Spec Compression and Die Springs